Shop All Mattresses
C-Matt
Inst Mattress, 80x5x36in, Foam
Mfr # H10010
Zoro # G7882314
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 80 in
- Width 36 in
- Height 5 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10010
- Zoro # G7882314
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 80 in |
Width | 36 in |
Height | 5 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Ocean Blue |
Reversible | Yes |
Features | Fluid, Bedbug Proof, Without Fire Guard |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 117/2013 |
Description
Institutional Mattress, Length 80 in, Height 5 in, Width 36 in, Core Material Foam, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Without Fire Guard, Standards Cal 117/2013, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 75x36in, 10 oz Poly, Clear, Pillow (H10408)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-Matt Beds and Mattresses