Shop All Mattresses
C-Matt
Inst Mattress, 76x5x36in, Foam
Mfr # H10110
Zoro # G7991207
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 76 in
- Width 36 in
- Height 5 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10110
- Zoro # G7991207
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 76 in |
Width | 36 in |
Height | 5 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Ocean Blue |
Green Environmental Attribute | Does not Contain Formaldehyde |
Reversible | Yes |
Standards | Cal 117/2013 |
Features | Fluid, Bedbug Proof, Without Fire Guard |
Description
Institutional Mattress, Length 76 in, Height 5 in, Width 36 in, Core Material Foam, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Without Fire Guard, Standards Cal 117/2013, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- BUNN Probe Repl Kit, Dual/sgl/h10x (20936.1000)
- BOSS Executive Chair, Fixed, White (B9471-WT)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- GUEST ROOM 10 in. Allura Natural Latex & Pocketed Coil Mattress - Full Size (GU2990961)
- C-Matt Mattresses