Shop All Mattresses
C-Matt
Inst Mattress, 75x4x30in, Foam
Mfr # H10149
Zoro # G8080807
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 75 in
- Width 30 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H10149
- Zoro # G8080807
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 30 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Ocean Blue |
Standards | Cal 117/2013 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Features | Fluid, Bedbug Proof, Without Fire Guard |
Reversible | Yes |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 30 in, Core Material Foam, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Without Fire Guard, Standards Cal 117/2013, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- INTEX Air Bed Twin Elevated (64411ED)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- C-MATT Mattress, 75x36in, 10 oz Poly, Clear, Pillow (H10408)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- C-Matt Beds and Mattresses