Shop All Mattresses
C-Matt
Inst Mattress, 75x4x25in, Foam, Fire Prot.
Mfr # H11842
Zoro # G7880406
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 75 in
- Width 25 in
- Height 4 in
- Maximum User Weight 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Matt
- MFR # H11842
- Zoro # G7880406
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 25 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Vinyl |
Fire Barrier Protection | Yes |
Integrated Pillow | No |
Color | Ocean Blue |
Features | Fluid, Bedbug Proof, With Fire Guard |
Green Environmental Attribute | Does not Contain Formaldehyde |
Reversible | Yes |
Standards | Cal 129, Fed 1633 |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 25 in, Core Material Foam, Cover Material Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, With Fire Guard, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 16x47 (ALI1027-C1647GG)
- C-MATT Mattress, 75x30in, 10 oz Poly, Blue, Pillow (H11911)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- C-Matt Beds and Mattresses