Shop All LED Outdoor Lighting
This Product is Discontinued
C-Lite
LED Photocell, 208-240V, Less than 1000W (Discontinued)
Mfr # C-ACC-A-PCELL-HV
Zoro # G1511120
This Product is Discontinued
Key Features
- Fixture Voltage 208 to 240V
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Lite
- MFR # C-ACC-A-PCELL-HV
- Zoro # G1511120
- UPC # 849665017936
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 208 to 240V |
Item | LED Photocell,208-240V, Less Than1000W |
Lighting Technology | LED |
Description
LED Photocell,208-240V, Less Than1000W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.