Shop All File Folders
C-Line Products
Zippered Binder w/ Expanding File, 2" Exp, 7 Sect, Letter, Bright Blue
Mfr # 48115
Zoro # G4140505
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.5"
- Color Bright Blue
- Tab Type Top Tab
- Material Plastic
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 48115
- Zoro # G4140505
- UPC # 38944481159
- Country of Origin China
- Category File Folders
Dimensions
Width | 13.5" |
Size | Letter |
Height | 11" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Bright Blue |
Tab Type | Top Tab |
Material | Plastic |
Tab Cut | 1/7-Cut |
Tab Position | Assorted |
Weight | 0.8 lbs |
Number of File Pockets | 7 |
Overall Expansion | 2" |
File Tab Position | Assorted |
Closure Type | Zipper |
Pocket/Wallet Type | Files/Papers |
Description
C-Line® Zippered Binder w/ Expanding File, 2" Overall Expansion, 7 Sections, Letter Size, Bright Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- C-LINE PRODUCTS File, Jkt, Wrt-On Tab, Ltr, Ast 10PK (CLI63160)
- C-LINE PRODUCTS Tri-Fold Portfolio, Heavyweight Poly, Black, 24PK (33941-BX)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Purple, PK25 (32009)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- C-LINE PRODUCTS Vertical Expanding File, 13 Pocket, Black (58810)
- SMEAD Hanging File Folder, Green, PK25 (64035)
- C-Line Products File Folders