Shop All Reclosable Bags
C-Line Products
Write-On Reclosable Poly Bag 6" x 4", PK1000
Mfr # 47246
Zoro # G7208105
product price: $58.99
/pk 1000, $0.06/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 47246
- Zoro # G7208105
- UPC # 038944472461
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 4" |
Length | 6" |
Details
Item | Reclosable Bag,Poly,Write-On,4x6",PK1000 |
Description
Reclosable Bag,Poly,Write-On,4x6 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Metallic Chisel Permanent Marker, PK12, 12 PK (2089638)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- COMBI-CAM Combi-Cam 7850-L Cam Lock - 1-1/8 in. (7850-L)
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- C-LINE PRODUCTS Poly Zip Bag 11" x 8.5", PK50 (47911)
- C-LINE PRODUCTS Write-On Reclosable Poly Bag 11" x 8.5", PK1000 (47491)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (6GGL8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (5CNH0)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 7" x 10", Clear, 1000/Case (PB3632)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNK3)
- C-Line Products Shipping & Packing Bags