Shop All File Folders
C-Line Products
Write-On Expand Folder, 1" Expansion, Pk25
Mfr # 63060
Zoro # G7203905
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Expanded Width 1"
- Color Assorted
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 63060
- Zoro # G7203905
- UPC # 038944630601
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.5" |
Expanded Width | 1" |
Size | Letter |
Height | 12" |
Details
Item | File Sleeves & Jackets |
Color | Assorted |
Material | Polypropylene |
Tab Cut | Straight |
Includes | (5) Amber Orange; (5) Lime Green; (5) Charcoal Gray; (5) Raspberry Red; (5) Steel Blue |
Punched/Unpunched | Unpunched |
Assortment | Amber Orange; Charcoal Gray; Lime Green; Raspberry Red; Steel Blue |
Material Type | Plastic |
Number of Sections | 1 |
Expansion | 1" |
Description
Folder Expand,Write-On,1 In.,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- UWE NTEP Scale, 6000 g, 1 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-6000BL)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Bk (UBC69000)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Folder, Assorted Colors, 10 Per Pack, PK2 (32930)
- C-LINE PRODUCTS WriteOn Poly File Jackets, Assorted, 11 X 8 12, 10PK (63160)
- C-LINE PRODUCTS Jacket Folder, Assorted Color, PK35 (62150)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Black, 25PK (33931-BX)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Green Set of 25 Folders, 25PK (33963-BX)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Orange Set of 25 Folders, 25PK (33962-BX)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Navy Blue, PK10 (UNV20541)
- C-Line Products File Folders