Shop All File Folders
C-Line Products
Write-On Expand Folder, 1" Expansion, Pk10
Mfr # 63160
Zoro # G7203841
original price:
$11.59
18% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Expanded Width 1"
- Color Assorted
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 63160
- Zoro # G7203841
- UPC # 038944631608
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.5" |
Expanded Width | 1" |
Size | Letter |
Height | 12" |
Details
Item | File Sleeves & Jackets |
Color | Assorted |
Material | Polypropylene |
Tab Cut | Straight |
Includes | (2) Amber Orange; (2) Lime Green; (2) Charcoal Gray; (2) Raspberry Red; (2) Steel Blue |
Number of Sections | 1 |
Punched/Unpunched | Unpunched |
Expansion | 1" |
Material Type | Plastic |
Assortment | Amber Orange; Charcoal Gray; Lime Green; Raspberry Red; Steel Blue |
Description
Folder Expand,Write-On,1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- THE BRUSH MAN Lumber Crayon - Yellow, Fade & Weather-Resistant, 12PK (MARKING CRAYONY)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- C-LINE PRODUCTS C-Line Products 1597270 Two-Pocket Heavyweight Poly Portfolio Folder; Green - Pack of 25 (1597270)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Blue (48235)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Expanded Width: 2" (75605)
- C-Line Products File Folders