Shop All Label Holders
C-Line Products
Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10
Mfr # 87411
Zoro # G7515569
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.5 x 1.5
- Weight 0.05 lbs
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 87411
- Zoro # G7515569
- UPC # 38944874111
- Country of Origin United States
- Category Label Holders
Dimensions
Size | 3.5 x 1.5 |
Details
Weight | 0.05 lbs |
Color | White |
Description
C-Line® Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Rstrd Area (MH7007)
- CONDOR Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54 (470M54)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- CAROLINA SHOE Work Boots, Mens, 8, D, Welted, 8inH, Black, PR (CA8823)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK (CLI70013)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 1-3/4"x2-3/4", 12/PK, Clear 5PK (CLI70023)
- C-LINE PRODUCTS Magnetic Shelf/Bin Label Holder, 2", PK10 (87247)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- C-Line Products Safety Labels