Shop All Dry Erase Boards
C-Line Products
Two-Sided Dry Erase Lapboard, Lined on One Side, 6PK
Mfr # 40660
Zoro # G604589724
product price: $22.65
/pk 6, $3.78/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 6 Lapboards
- Recommended Grade Grade 1+
- Recommended Age 6+ years
- Material White Board, MDF Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 40660
- Zoro # G604589724
- UPC # 194629112777
- Country of Origin China
- Category Dry Erase Boards
Details
Color | White |
Includes | 6 Lapboards |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ years |
Material | White Board, MDF Material |
Description
Allow children to be able to practice new skills almost anywhere with C-Line's latest study tool. Create an instant learning space with the Double-Sided Dry Erase Answer Paddle. One side of the board is lined for practicing handwriting skills, while the other side is blank to allow free learning, drawing, math practice, etc. The board is rigid to allow students to practice their skills away from the desk or table. The handle makes it easy for kids to hold up in the classroom if teachers are working on a group exercise. Easily clean with a soft dry cloth or tissue when used with a low-odor dry erase marker or dry erase crayon (not included). Sold as a pack of 6 lapboards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- BRASSCRAFT S+Gascn3/8Id1/2M1/2F36 (CSSD45R-36 P)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK5 (40630)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK10 (40810)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- C-LINE PRODUCTS Inc CLI C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary (C-97464)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- C-Line Products Dry Erase Boards