Shop All File Folders
C-Line Products
Two Pocket Poly Portfolios Folder with Prongs, PK36
Mfr # 33960
Zoro # G5187114
product price: $61.15
/pk 36, $1.70/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene Material
- Sheet Size 8 1/2" Width x 11" Length
- Recommended Age 5+ Years
- Recommended Grade K-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33960
- Zoro # G5187114
- UPC # 38944339603
- Country of Origin China
- Category File Folders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Color | Assorted |
Material | Polypropylene Material |
Recommended Age | 5+ Years |
Recommended Grade | K-12 |
Features | Pocket, Heavyweight, Tear Resistant |
Business Card Holder | Yes |
Sheet Standard | Letter |
Total Number of Pockets | 2 |
Description
Two-pocket heavyweight polypropylene portfolios/folders with prongs hold papers and resist tearing. Features business card slot. Assorted primary colors include red, orange, yellow, green, blue, purple and black. Includes 36 portfolios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- GEOGRAPHICS Certificate/Document Cover, 12 1/2 x 9 3/4, Metallic Gray, PK6 (47400)
- PRES-A-PLY Labels, Laser Printers, 2 x 4, White, PK1000 (30603)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- C-LINE PRODUCTS Expanding File 13 Pocket, Blue (48015)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Yellow, 25PK (33956)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Purple Set of 25 Folders, 25PK (33959-BX)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- C-LINE PRODUCTS 2-Pocket Laminated Paper Portfolios, PK18 (06300)
- SMEAD Smead® Designer Assortment Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, 25/Box (64056)
- C-Line Products File Folders