Shop All File Folders
C-Line Products
Two Pocket Poly Portfolios Folder, PK36
Mfr # 33950
Zoro # G5186992
product price: $42.69
/pk 36, $1.19/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Sheet Size 8 1/2" Width x 11" Length
- Recommended Age 5+ Years
- Recommended Grade K-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33950
- Zoro # G5186992
- Country of Origin China
- Category File Folders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Color | Assorted |
Material | Polypropylene |
Recommended Age | 5+ Years |
Recommended Grade | K-12 |
Features | Tear Resistant, Pocket, Heavyweight |
Sheet Standard | Letter |
Business Card Holder | Yes |
Total Number of Pockets | 2 |
Description
Two-pocket heavyweight polypropylene portfolios/folders hold papers and resist tearing. Features business card slot. Without prongs. Includes 36 folders in assorted primary colors: red, orange, yellow, green, blue, purple and black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, Antmcrb, Ltr, Mla Pk (SMD10338)
- SHARPIE Marker, Wet Erase, Chalk, 2/PK, White PK (SAN2103010)
- SHARPIE Rollerball Pen, Needle Point, Black, PK12 (2093225)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Green PK (SMD17140)
- C-LINE PRODUCTS 2-Pocket Poly Portfolio Folder w/3-Hole Punch, Primary Colors, PK36 (33930)
- C-LINE PRODUCTS Write-On Folders, Letter, Assorted, PK25 (62160)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Folder, Assorted Colors, 10 Per Pack, PK2 (32930)
- C-LINE PRODUCTS Classroom Connector Folders, Yellow, PK25 (32006)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Green, PK25 (32003)
- C-LINE PRODUCTS Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10 (40810)
- SMEAD Smead® Clear-Front Project Jackets, Letter, Poly, Black/Blue/Green/Red/Yellow, 5/Pack (85740)
- C-Line Products File Folders