Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10
Mfr # 32964
Zoro # G5187053
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Recommended Grade K-12
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 32964
- Zoro # G5187053
- UPC # 38944329642
- Country of Origin China
- Category File Folders
Details
Color | Red |
Material | Polypropylene |
Recommended Grade | K-12 |
Recommended Age | 5+ Years |
Description
Ideal for classroom and office settings, two-pocket folders are an essential presentation and document storage item. Keep track of 8.5 x 11 size documents by organizing them in these durable portfolios. Two-pocket heavyweight polypropylene folders hold papers and resist tearing. Features business card slot. With prongs. The vibrant colors help identify and differentiate information being stored for a particular class or project. Pack of 10 red folders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- MALIN CO Wire, Spool, 0.0201 Dia, 2727 ft. (01-0201-001S)
- DIDAX Magnetic Fraction Number Line (211024W)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 3-Hole Punch, 11 x 8.5, Green, 25PK (33933)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Blue, 25PK (33935-BX)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Yellow, 25PK (33956)
- C-LINE PRODUCTS C-Line Products CLI30100-2 Mini Binder Starter Kit; Assorted - Set of 2 (CLI30100-2)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Red, 25PK (33934-BX)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder With Prongs, Primary Colors May Vary, PK36 (33960-DS)
- SMEAD File Folder End Tab, Fastener, Yellow, PK50, Size: Legal (28940)
- C-Line Products File Folders