Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder with Three-Hole Punch, Black, 12PK
Mfr # 33931
Zoro # G111755780
product price: $17.89
/pk 12, $1.49/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 12 Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33931
- Zoro # G111755780
- UPC # 194629070763
- Country of Origin China
- Category File Folders
Details
Color | Black |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 12 Folders |
Description
Need some help keeping your three-ring binder in order? With the help of these specialty two-pocket folders, letter-size papers can stay organized, while still remaining accessible. Two-pocket heavyweight polypropylene portfolios/folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard 3-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. Black. Sold as a pack of 12.
- •Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing
- •Features three-hole punching for secure storage in standard 3-ring binders
- •Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism
- •Black
- •Pack of 12
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 28", Kraft, 10/Bundle (11A780)
- BUSINESS SOURCE Value Pack Glue Sticks, 0.26 oz, White, PK18 (15785)
- BOOK PUBLISHING CO Gibraltar E1 Economy Mailbox Only with Locking Insert - White (GR2642767)
- C-LINE PRODUCTS 13Pocket Expanding File with Hanging Tabs, Bright Blue, 12PK (58215-DS)
- C-LINE PRODUCTS C-Line Products- Inc. CLI64112 Reinforcing Strips- Self Adhesive- 10-.75in.x1in.- White (CLI64112)
- C-LINE PRODUCTS 2-Pocket Poly Portfolio Folder w/3-Hole Punch, Primary Colors, PK36 (33930)
- C-LINE PRODUCTS C-Line 48117 Letter Size Zip ‘N Go Expanding Portfolio with Outer Pocket 13 x 10 Clear (48117)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Green Set of 25 Folders, 25PK (33963-BX)
- C-LINE PRODUCTS Classroom Connector Folders, Red, PK25 (32004)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- C-Line Products File Folders