Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder with Prongs, Purple, 25PK
Mfr # 33969
Zoro # G211755765
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Polypropylene
- Recommended Age 4+ years
- Recommended Grade Grade K+
- Includes 25 Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33969
- Zoro # G211755765
- UPC # 194629125647
- Country of Origin China
- Category File Folders
Details
Color | Purple |
Material | Polypropylene |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Includes | 25 Folders |
Description
Two-pocket heavyweight polypropylene portfolios / folders hold papers and resist tearing. Features business card slot. With prongs. Purple. Pack of 25.
- •Features business card slot
- •With prongs
- •Purple
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 22" x 12" Kraft, 15/Bundle (55VJ02)
- QUARTET Neon Dry Erase Marker Set, Assorted, PK4 (79551-US)
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X48", PK10 (FTA9311317012N)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Green (73236)
- C-LINE PRODUCTS Write-On Expand Folder, 1" Expansion, Pk10 (63160)
- C-LINE PRODUCTS Modern Metallic 13Pocket Vertical StandUp Expanding File, Blackened Bronze (53316)
- C-LINE PRODUCTS WriteOn Poly File Jackets, Assorted, 11 X 8 12, 10PK (63160)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Purple Set of 25 Folders, 25PK (33959-BX)
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- C-LINE PRODUCTS Portfolio 8-1/2 x 11", 2 Pocket, Black, Pk25 (33951)
- TOPS BUSINESS FORMS Pendaflex, EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, TABLOID SIZE, BROWN (B1060E)
- C-Line Products File Folders