Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder, 3-Hole Punch, 11 x 8.5, Yellow, 25PK
Mfr # 33936
Zoro # G605731696
product price: $35.55
/pk 25, $1.42/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Cover Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33936
- Zoro # G605731696
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Yellow |
Material | Polypropylene |
Cover Material | Polypropylene |
Pocket Leaves Color | Yellow |
Inside Pockets | One Back; One Front |
Front Cover Color | Yellow |
Description
With the help of these unique two-pocket folders, letter-size papers can stay organized, while still remaining accessible in your three-ring binder. Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard three-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Strap, Currency, $500, Red Pk (SPRBS500WK)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- BAND-IT Bracket, 3/4 In., PK25 (GRD001)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- C-LINE PRODUCTS Classroom Connector Folders, Assorted, 6PK (32010)
- C-LINE PRODUCTS Project Folder with Antimicrobial Protection, reduced glare, 11 X 8 12, 25PK (62137)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Plaid Gray (58312)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Blue, PK24 (33945)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Orange (C-98087)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Green Set of 25 Folders, 25PK (33953-BX)
- SMEAD File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50 (14537)
- C-Line Products File Folders