Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder, 3-Hole Punch, 11 x 8.5, Red, 25PK
Mfr # 33934
Zoro # G105731677
product price: $35.55
/pk 25, $1.42/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Cover Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33934
- Zoro # G105731677
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Red |
Material | Polypropylene |
Cover Material | Polypropylene |
Front Cover Color | Red |
Inside Pockets | One Back; One Front |
Pocket Leaves Color | Red |
Description
With the help of these unique two-pocket folders, letter-size papers can stay organized, while still remaining accessible in your three-ring binder. Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard three-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, PAID, Pre-Inked One-Color, Red (UNV10062)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 60", Kraft, 10/Bundle (11A701)
- BRADY Safety and DOT Reference Book, OSHA Compliance Manual: Application of Key OSHA Topics, English (43990)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62127 Project Folders- 11in.x8-.50in.- Clear (CLI62127)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 13 Pocket, Smoke (48315)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 (UNV10314)
- C-Line Products File Folders