Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder, 3-Hole Punch, 11 x 8.5, Orange, 25PK
Mfr # 33932
Zoro # G905731679
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Front Cover Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 33932
- Zoro # G905731679
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Orange |
Material | Polypropylene |
Front Cover Color | Orange |
Pocket Leaves Color | Orange |
Inside Pockets | One Back; One Front |
Cover Material | Polypropylene |
Description
With the help of these unique two-pocket folders, letter-size papers can stay organized, while still remaining accessible in your three-ring binder. Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard three-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK (40720)
- BANKERS BOX Heavy-Duty Portable File Box, Letter, 14.25"x8.63"x11.06", Clear/Blue (0086301)
- SIMPLAY3 Classic Home Mailbox, Gray Stone/Black (416700-02)
- AVERY Ready Index 12 Tab Binder Dividers, PK3 (11078)
- C-LINE PRODUCTS C-Line Products; Inc CLI63160 Folder;Write-On;Poly File (63160)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- C-LINE PRODUCTS Poly Portfolio Folder, w/Prongs, Blk, PK25 (33961)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Yellow, 25PK (33956)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- C-Line Products File Folders