Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder, 3-Hole Punch, 11 x 8.5, Blue, 25PK
Mfr # 33935
Zoro # G705731633
product price: $40.99
/pk 25, $1.64/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Front Cover Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33935
- Zoro # G705731633
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Blue |
Material | Polypropylene |
Front Cover Color | Blue |
Inside Pockets | One Back; One Front |
Cover Material | Polypropylene |
Pocket Leaves Color | Blue |
Description
With the help of these unique two-pocket folders, letter-size papers can stay organized, while still remaining accessible in your three-ring binder. Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard three-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (5ZW47)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- C-LINE PRODUCTS Classroom Connector Folders, Red, PK25 (32004)
- C-LINE PRODUCTS Report Covers, Binding Bars, Clear, PK50 (32457)
- C-LINE PRODUCTS C-Line Products; Inc CLI63160 Folder;Write-On;Poly File (63160)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, White, 25PK (33967-BX)
- C-LINE PRODUCTS C-Line 48311 13-Pocket Ecological Expanding File Letter Smoke (48311)
- C-LINE PRODUCTS 7Pocket Expanding File with Hanging Tabs, Bright Green, 12PK (58203-DS)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- C-Line Products File Folders