Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Red, 25PK
Mfr # 33954
Zoro # G805674472
product price: $33.99
/pk 25, $1.36/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Cover Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33954
- Zoro # G805674472
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Red |
Material | Polypropylene |
Cover Material | Polypropylene |
Front Cover Color | Red |
Pocket Leaves Color | Red |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Description
Two-pocket heavyweight polypropylene portfolios/folders hold papers and resist tearing. Features business card slot. Perfect for school, work and home office. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- ZORO SELECT Desk Organizer, Letter, 6 Compartment, Blk (1AYE9)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- C-LINE PRODUCTS Classroom Connector Folders, Yellow, PK25 (32006)
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Yellow Set of 25 Folders, 25PK (33966-BX)
- C-LINE PRODUCTS 8-Pocket Spiral-Bound Poly Portfolio, PK6 (33080)
- C-LINE PRODUCTS C-Line Products CLI32304 Classroom Connector Multi-Pocket Folders; Red - Box of 15 (CLI32304)
- C-LINE PRODUCTS WriteOn Poly File Jackets, Assorted, 11 X 8 12, 10PK (63160)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Yellow, PK10, Size: Letter (73688)
- C-Line Products File Folders