Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Blue, 25PK
Mfr # 33955
Zoro # G805674670
product price: $33.59
/pk 25, $1.34/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Inside Pockets One Back; One Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33955
- Zoro # G805674670
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Blue |
Material | Polypropylene |
Inside Pockets | One Back; One Front |
Front Cover Color | Blue |
Pocket Leaves Color | Blue |
Business Card Holder | Inside Front Cover |
Cover Material | Polypropylene |
Description
Two-pocket heavyweight polypropylene portfolios/folders hold papers and resist tearing. Features business card slot. Perfect for school, work and home office. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- C-LINE PRODUCTS Index Card Case, Holds 100 3 x 5 Cards, Polypropylene, Assorted (58335)
- DECKER TAPE PRODUCTS Label, DL6131-FG, CIRCLES, 2" (DL6131-FG)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Yellow Set of 25 Folders, 25PK (33956-BX)
- C-LINE PRODUCTS Two Pocket File Folder, Prong, Red, Pk10 (32964)
- C-LINE PRODUCTS Report Cover, Binding Bar, Red, PK50 (32554)
- C-LINE PRODUCTS Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10 (40810)
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- C-Line Products File Folders