Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Folder, Assorted Colors, 10 Per Pack, PK2
Mfr # 32930
Zoro # G5186904
product price: $28.59
/pk 2, $14.30/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavyweight Polypropylene
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 32930
- Zoro # G5186904
- UPC # 194629046072
- Country of Origin China
- Category File Folders
Details
Color | Red, Yellow, Green, Blue, White |
Material | Heavyweight Polypropylene |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Need some help keeping your three-ring binder in order? With the help of these specialty two-pocket folders, letter-size papers can stay organized, while still remaining accessible. Two-pocket heavyweight polypropylene portfolios / folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard 3-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. Each pack includes 10 folders, 2 each of red, yellow, green, blue and white. Sold as 2 packs for a total of 20 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 3" x 5", Red/White, 500/Roll (DL1481)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- C-LINE PRODUCTS 2-Pocket Poly Portfolio Folder w/3-Hole Punch, Primary Colors, PK36 (33930)
- C-LINE PRODUCTS Economy Report Cover, Vinyl, Clear, PK100 (31347)
- C-LINE PRODUCTS Binder Pocket, Side Loading, Clear, 5PK Set of 10 Packs, 50PK (57537-BX)
- C-LINE PRODUCTS Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10 (40810)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- C-LINE PRODUCTS 8-Pocket Spiral-Bound Poly Portfolio, PK6 (33080)
- TOPS BUSINESS FORMS Pendaflex, Desktop File W/hanging Folders, Letter, Plastic, 12 3/4 X 10 X 11, Black (43013)
- C-Line Products File Folders