Shop All Document Holders
C-Line Products
Top Loading Sheet Protectors, PK50
Mfr # 61008
Zoro # G5428617
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 2
- Thickness Super Heavy
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 61008
- Zoro # G5428617
- UPC # 038944610085
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 2 |
Thickness | Super Heavy |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Product Type | Top Loading Sheet Protectors,PK50 |
Weight | 1.65 lbs |
Finish | Non-Glare |
Capacity | 2 |
Application | Document Storage; Standard 3-Ring Binders |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Top Loading Sheet Protectors,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- C-LINE PRODUCTS 8Pocket SpiralBound Poly Portfolio Color May Vary Set of 12 Notebooks, 12PK (33080-DS)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Welded Vinyl, Both Sides Clear, Open Long Side, 12 X 9, 50/BX (80129)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 6x9", PK50 (80069)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, Open Top, PK25 (45911)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 5ST Set of 12 ST, 60PK (05557-BX)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 5x8", PK50 (80058)
- C-Line Products Document Holders