Shop All Document Holders
C-Line Products
Top Loading Sheet Protectors, PK50
Mfr # 61003
Zoro # G5428626
product price: $16.39
/pk 50, $0.33/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Super Heavy
- Features For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 61003
- Zoro # G5428626
- UPC # 038944610030
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Super Heavy |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Product Type | Top Loading Sheet Protectors,PK50 |
Weight | 1.77 lbs |
Finish | Clear |
Capacity | 2 |
Application | Document Storage; Standard 3-Ring Binders |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Top Loading Sheet Protectors,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- BIC Pen, Clicstic, Bp, Rt, Med, Bk, PK12 (CSM11BK)
- PENTEL Mechanical Pencil, 0.9mm, PK12 (PENQE419A)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 9"x12", 15/BX, CL 15PK (CLI83912)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 9 x 12", PK15 (83912)
- C-LINE PRODUCTS Holder, BinderLabel, 1.5", PK12 (70013)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x14", 25/BX, BK/CL 8PK (CLI45114)
- GEOGRAPHICS Document Cover, Tree Free, 8-3/4"Wx11-1/4"Lx1/4"H, Gray (GEO49114)
- C-Line Products Document Holders