Shop All Binders
C-Line Products
Top Load Business Card Holder, Pk10
Mfr # 70257
Zoro # G3099257
product price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Height 3 1/2 in
- Width 2 in
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70257
- Zoro # G3099257
- UPC # 038944702575
- Country of Origin China
- Category Binders
Dimensions
Height | 3 1/2 in |
Width | 2 in |
Overall Height | 2 1/2 in |
Overall Width | 3 3/4 in |
Details
Color | Clear |
Material | Polypropylene |
Thickness | 6 mil |
Type | Self Adhesive |
Item | Business Card Holder |
Accessory Type | Top Load Business Card Holder |
Self Adhesion | Self Adhesive |
Product Type | Business Card Holder |
Description
Top Load Business Card Holder, Self Adhesive, Material Vinyl, Color Clear, Width 2 In., Height 3-1/2 In., Thickness 6 mil, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- SCHOOL SMART BRUSH BLK BRISTLE LG HNDL 1/4 IN - PACK OF 12 PK (1570361)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 20", Kraft, 10/Bundle (55VJ28)
- C-LINE PRODUCTS Holder, Cd, Self Adhes 5PK (CLI70568)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- C-LINE PRODUCTS 11 x 1/8" Binding Bars, Black, PK100 (34551)
- C-LINE PRODUCTS C-Line® 3-Ring Binder, 1" Capacity, Assorted Colors, PK6 (31710)
- ACCO Hanging Data Binder 11x14.8, Light Blue (A7054072A)
- C-Line Products Binders