Shop All Document Holders
C-Line Products
Ticket Holder, Magnetic Shop, 9x12, PK15
Mfr # 83912
Zoro # G6432030
product price: $51.99
/pk 15, $3.47/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 50
- Thickness Super Heavyweight
- Product Type Ticket Holder,Magnetic Shop,9x12,PK15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 83912
- Zoro # G6432030
- UPC # 038944839127
- Country of Origin China
- Category Document Holders
Dimensions
Overall Height | 12 3/4 in |
Size | 9 x 12 |
Overall Width | 9 3/4 in |
For Document Width | 9 in |
For Document Length | 12 in |
Details
Item | Ticket Holder |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 50 |
Thickness | Super Heavyweight |
Product Type | Ticket Holder,Magnetic Shop,9x12,PK15 |
Weight | 2.33 lbs |
Capacity | 50 |
Application | Shop Tickets-Magnetic |
Seam Style | Sonic Welded |
Back | Clear Back |
Load Orientation | Top |
Sheet Protector Type | Shop Ticket |
Backing Material | Magnetic |
Mounting Method | Magnetic |
Description
Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 15
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Orange Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR181)
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- C-LINE PRODUCTS AddOn Filing Pocket, 8 34 x 5 18, 10PK Set of 10 PK, 100PK (70185-BX)
- C-LINE PRODUCTS Shop Ticket Holders, Grommet, 12"H, PK15 (43915)
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- C-LINE PRODUCTS 8Pocket SpiralBound Poly Portfolio Color May Vary Set of 12 Notebooks, 12PK (33080-DS)
- C-LINE PRODUCTS Sheet Protector, 8.5" x 11", PK25 (62020)
- C-LINE PRODUCTS Shop Ticket Holder, 9-3/4"Wx13-3/5"Lx1/10"H, 25/BX, WEGN 5PK (CLI44103)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- C-Line Products Document Holders