Shop All Compartment Boxes
C-Line Products
Storage Box with 2.4 in H x 8.3 in W
Mfr # 48500
Zoro # G9354850
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Purple/Aqua/Pink
- Overall Width 8.3 in
- Overall Height 2.4 in
- Overall Depth 5.4 in
- Type Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 48500
- Zoro # G9354850
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall Width | 8.3 in |
Overall Height | 2.4 in |
Overall Depth | 5.4 in |
Details
Color | Blue/Purple/Aqua/Pink |
Item | Storage Box |
Type | Storage Case |
Description
Storage Box,3 Compart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- NATIONAL HARDWARE Shelf Standard Silver 6Ft (N229-542)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- DURHAM MFG. Durham Large Plastic Compartment Box, 16 Compartments, 13-1/8x9x2-5/16 (LP16-CLEAR)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4008)
- WESTWARD Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W (45KK79)
- STALWART Small Parts Organizer Tool Box, Pink (75-TS2002)
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- C-Line Products Compartment Boxes