Shop All Document Holders
C-Line Products
Stitched Shop Ticket Holder, Top Load, Super Heavy, 6"x9" Insert, PK25
Mfr # 43969
Zoro # G5229610
product price: $19.89
/pk 25, $0.80/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 50
- Color Clear
- Thickness Super Heavyweight
- Capacity 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 43969
- Zoro # G5229610
- UPC # 38944439693
- Country of Origin China
- Category Document Holders
Dimensions
Size | 6 x 9 |
Details
Item | Sheet Protectors |
Material | Vinyl |
Sheet Capacity | 50 |
Color | Clear |
Thickness | Super Heavyweight |
Capacity | 50 |
Application | Industrial; Inventory Cards; Production Schedules; Shop Tickets; Work Orders |
Weight | 1.33 lbs |
Finish | Clear |
Stitching | Red |
Number of Holes Punched | 1 |
Load Orientation | Top |
Sheet Protector Type | Shop Ticket |
Description
C-Line® Stitched Shop Ticket Holders, Top Load, Super Heavy, 6" x 9" Inserts, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head, 9/32", Fits 74350/400 (SWI74866)
- ZORO SELECT Desk Organizer, Letter, 6 Compartment, Blk (1AYE9)
- HURON Vertical Desk Organizer (HURHASZ0146)
- BROTHER Standard Yield Toner Cartridge, Black (BRT-TN720)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear/Black 25PK (CLI45912)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl Seal, 9x12, PK50 (70912)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- C-LINE PRODUCTS Document Sorter, Heavy Duty (30540)
- C-LINE PRODUCTS Expand File, Handles, Black (48211)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, one side clear, 11 x 17, 25PK (45117)
- C-LINE PRODUCTS ID Badge Card, 3x2, White, PK100 (89007)
- C-Line Products Document Holders