Shop All File Folders
C-Line Products
Stand-Up Expanding File, 21 Pocket, Black, Pk12
Mfr # 48221
Zoro # G7203485
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Expanded Width 12"
- Color Black
- Index Tab Type A to Z; 1 to 31; Jan to Dec; 1st to 4th Quarter
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 48221
- Zoro # G7203485
- UPC # 038944482217
- Country of Origin China
- Category File Folders
Dimensions
Width | 15" |
Expanded Width | 12" |
Size | Legal |
Height | 9.25" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Black |
Index Tab Type | A to Z; 1 to 31; Jan to Dec; 1st to 4th Quarter |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | 1/5-Cut |
Includes | (20) Pre-Printed A to Z Tab Inserts; (12) Pre-Printed Jan to Dec Tab Inserts; (4) Pre-Printed 1st to 4th Quarter Tab Inserts; (1) Sheet of Customizable Tab Inserts |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 12" |
File Tab Position | Assorted |
Number of File Pockets | 21 |
Description
Expanding File,Standup,21 Pocket,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP. PHASER 4510 (113R00712)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- ADVANTUS Box, Index Card, 3X5", Clear (40307)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, White, 25PK (33967-BX)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- C-LINE PRODUCTS 10-Pocket Poly Portfolio w/Write-On Tabs, Spiral Bound, Clear, PK3 (33650)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- C-LINE PRODUCTS C-Line Products Inc CLI33747 Binder Pocket Cloth Tie Closure 10Pk Specialty Binderpocket Clear (CLI33747)
- C-LINE PRODUCTS Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10 (40810)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- C-Line Products File Folders