Shop All Document Holders
This Product is Discontinued
C-Line Products
Specialty Sheet Protector, PK50 (Discontinued)
Mfr # 62607
Zoro # G1028097
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Clear
- Number of Tabs 0
- Width 8 1/2 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62607
- Zoro # G1028097
- UPC # 038944626079
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Color | Clear |
Number of Tabs | 0 |
Thickness | 2 mil |
Features | Archival-safe, Acid-free, Top Loading |
Product Type | Sheet Protector |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Width 8 1/2 in, Height 11 in, Thickness 2 mil, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.