Shop All File Holders
C-Line Products
Sorter, Letter Size, 32 Divisions, Blue
Mfr # 30532
Zoro # G7208120
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Color Blue
- Length 23.5"
- Width 2.5"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 30532
- Zoro # G7208120
- UPC # 038944305325
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 23.5" |
Width | 2.5" |
Details
Item | Indexed Sorters |
Color | Blue |
Material | Plastic |
Weight | 1.32 lbs |
Number of Dividers | 32 |
Indexed Sorter Type | Strip |
Preprinted Index Type | Alpha; Numeric; Date |
Preprinted Index Range | A to Z; 1,000 to 1,000,000; 1 to 31 |
Description
Sorter,Letter Size,32 Divisions,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Farmer’s Market Color Sorting Set (3060)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- C-LINE PRODUCTS Dual Pocket Expanding Shop Ticket File Jacket, Black, 12 x 9, PK10 (43401)
- C-LINE PRODUCTS Shop Ticket Holder, Strap, Ylw, Stitched, Both Sides Clear, 9x12, PK15 (41926)
- C-LINE PRODUCTS Safety Striped Shop Ticket Holders, Yellow/Black Stripes, 9 x 12, PK25 (44101)
- C-LINE PRODUCTS Hanging Shop Ticket Holder With Fabric Back, 9" x 12", PK75 (74112)
- C-LINE PRODUCTS Sorter, Metal Tabs, 2.5x25" (30540)
- VICTOR Corner Shelf, White (W1120)
- BUSINESS SOURCE Desk Step Sorter (11876)
- C-Line Products File Holders