Shop All File Folders
C-Line Products
Sorter, AZ/131/JanDec/SunSat/030, 00
Mfr # 30526
Zoro # G9772648
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Color Blue
- Material Plastic
- Size Letter
- Tab Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 30526
- Zoro # G9772648
- Country of Origin China
- Category File Folders
Dimensions
Width | 2.5" |
Size | Letter |
Length | 23.5" |
Document Size | Letter |
Height/Length | 23.5" |
Details
Item | Indexed Sorters |
Color | Blue |
Material | Plastic |
Tab Color | Blue |
Divider Color | Blue |
Weight | 1.08 lbs |
Preprinted Index Range | A to Z; 0 to 30,000; Jan to Dec; 1 to 31; Sun to Sat |
Preprinted Index Type | Alpha; Numeric; Month; Date; Day |
Cover/Frame Material | Plastic |
Indexed Sorter Type | Strip |
Divider/Tab Material | Plastic |
Number of Dividers | 31 |
Cover/Frame Color | Blue |
Description
Sorter,AZ/131/JanDec/SunSat/030,00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cordura Wear Sleeves for 4" Webbing (Purchase by Linear Foot) (CORDURA4)
- TARIFOLD Wall Unit Starter Set, 10 Pockets, Gray (TW271)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- SCHOOL SMART BRUSH WHITE BRISTLE 1/4 IN SH - PACK OF 12 PK (1570357)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Yellow, PK24 (33946)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- C-LINE PRODUCTS C-line Products CLI62127-3 Recycled Project Folders; Clear - 3 Count (CLI62127-3)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Purple Set of 25 Folders, 25PK (33959-BX)
- C-LINE PRODUCTS MultiSection Project Folders, Clear Folders with Colored Dividers, 5PK Set of 12 PK, 60PK (62110-BX)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- C-Line Products File Folders