Shop All Label Holders
C-Line Products
Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10
Mfr # 87707
Zoro # G7515684
product price: $13.85
/pk 10, $1.39/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.4 lbs
- Size 4.25 x 2.5
- Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 87707
- Zoro # G7515684
- UPC # 38944877075
- Country of Origin United States
- Category Label Holders
Dimensions
Size | 4.25 x 2.5 |
Details
Weight | 0.4 lbs |
Color | White |
Material | Vinyl |
Description
C-Line® Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- BALDWIN Estate Lifetime Brass House Numbers (90670.003.CD)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 1 inch Magnetic Label Holder, 10PK (87227)
- C-LINE PRODUCTS HOLDER, SHELF LABEL, 10, CLR (87447)
- C-LINE PRODUCTS Magnetic Shelf/Bin Label Holder, 2", PK10 (87247)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- C-Line Products Label Holders