Shop All Label Holders
C-Line Products
Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, Gray, PK10
Mfr # 87701
Zoro # G7515517
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Size 4.25 x 2.5
- Weight 0.4 lbs
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 87701
- Zoro # G7515517
- UPC # 38944877013
- Country of Origin United States
- Category Label Holders
Dimensions
Size | 4.25 x 2.5 |
Details
Material | Vinyl |
Weight | 0.4 lbs |
Color | Gray |
Description
C-Line® Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, Gray, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drain Plug, Yellow (PLR210)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- BRADLEY Wall-Mount Drench Hose (S19-430A)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (840796)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1"L, PK50 (87627)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK (CLI70013)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 1 inch Magnetic Label Holder, 10PK (87227)
- C-LINE PRODUCTS Shelf Label, Plastic, 4"L, PK10 (87447)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- AIGNER INDEX Magnetic Label Roll, W 3 In, L 50 Ft, Black (MP300)
- C-Line Products Safety Labels