Shop All Document Holders
C-Line Products
Shop Ticket Holders, Clear, 8 1/2x11", PK25
Mfr # 46911
Zoro # G7811146
product price: $24.35
/pk 25, $0.97/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Width 8 1/2 in
- Height 11 in
- Features Durable, Sturdy, Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 46911
- Zoro # G7811146
- UPC # 799916363896
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Width | 9 3/4 in |
Overall Height | 12 3/8 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Features | Durable, Sturdy, Heavyweight |
Product Type | Shop Ticket Holder |
Seam Style | Stitched |
Opening | Top |
Mounting Method | Hanging |
Document Loading | Top |
Description
Shop Ticket Holder, Mounting Type Hanging, Opening Top, Material Vinyl, Seam Style Stitched, Color Black, Clear, Width 8 1/2 in, Height 11 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 6" Open Poly Bags, 1 mil, Clear (5DRH1)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (230C)
- BLOEM TERRAPOT LIV GREEN 10"" (50410)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Red, 24PK (33944-BX)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK25 (62907)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- C-LINE PRODUCTS Cubicle Keepers Wall Organizer, PK25 (38991)
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 12"H, PK15 (50912)
- C-LINE PRODUCTS Sheet Protector, Tabs, Clear, PK8 (5587)
- AZAR DISPLAYS Two-Tier Six-Pocket Trifold Brochure Holder, PK2 (252808)
- C-Line Products Document Holders