Shop All Document Holders
C-Line Products
Shop Ticket Holders, 2 Side, 12 x 15", PK25
Mfr # 46125
Zoro # G7811085
product price: $35.65
/pk 25, $1.43/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Features Rigid, Reinforced
- Product Type Shop Ticket Holders,2 Side,12 x 15",PK25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 46125
- Zoro # G7811085
- UPC # 038944461250
- Country of Origin China
- Category Document Holders
Details
Item | Shop Ticket Holders,2 Side,12 x 15",PK25 |
Material | Vinyl |
Color | Clear |
Features | Rigid, Reinforced |
Product Type | Shop Ticket Holders,2 Side,12 x 15",PK25 |
Description
Shop Ticket Holders,2 Side,12 x 15 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- MOORECO Magnetc, Glass Board, 35.43"Hx47.24"W, Blue (83844-BLUE)
- TROY M610dn MICR Printer (106702101)
- C-LINE PRODUCTS C-Line Products Traditional Polypropylene Sheet Protector, Standard Weight, 11 x 8 1/2, 100/BX (3213)
- C-LINE PRODUCTS Sheet Protector, Top, PK200 (62067)
- C-LINE PRODUCTS Peel Stick Photo Holders, Clear, 4 x 6, 10PK Set of 5 PK, 50PK (70346-BX)
- C-LINE PRODUCTS Shop Ticket Holder, 9 x 12", PK15 (41922)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear/Black 25PK (CLI45911)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 5"x8", 25/BX, Clear Vinyl 25PK (CLI46058)
- C-Line Products Document Holders