Shop All Document Holders
C-Line Products
Shop Ticket Holders, 2 Side, 11 x 14", PK25
Mfr # 46114
Zoro # G7811006
product price: $27.49
/pk 25, $1.10/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Shop Ticket Holders,2 Side,11 x 14",PK25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 46114
- Zoro # G7811006
- Country of Origin China
- Category Document Holders
Details
Item | Shop Ticket Holders,2 Side,11 x 14",PK25 |
Product Type | Shop Ticket Holders,2 Side,11 x 14",PK25 |
Description
Shop Ticket Holders,2 Side,11 x 14 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl Seal, 5x8, PK50 (70058)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 8.5 x 11", PK50 (80911)
- C-LINE PRODUCTS Shop Ticket Holders, Grommet, 12"H, PK15 (43915)
- 3M Desktop Document Holder Portrait Or Landscape (DH340MB)
- C-Line Products Document Holders