Shop All Document Holders
C-Line Products
Shop Ticket Holders, 11 x 8-1/2", PK25
Mfr # 49911
Zoro # G7811441
product price: $22.85
/pk 25, $0.91/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Overall Width 12 in
- Overall Height 9 7/8 in
- Seam Style Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 49911
- Zoro # G7811441
- UPC # 038944499116
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 12 in |
Overall Height | 9 7/8 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Seam Style | Stitched |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Lay Flat - Do Not Stand On End", 3" x 5", Red/White, 500/Roll (DL1420)
- VICTOR Stacking Letter Tray, Silver (S1154)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- C-LINE PRODUCTS Document Sorter, Heavy Duty (30540)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- C-LINE PRODUCTS X-Ray Jackets, 12-1/4 x 10.5", PK25 (56237)
- C-LINE PRODUCTS Memory Book 812 x 11 Scrapbook Page Protector, top load, clear, 50PK (62077)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 9 x 12", PK25 (46912)
- C-LINE PRODUCTS Shop Ticket Holder, 6"Wx9"H, 25/BX, Red 25PK (CLI43969)
- BETTER OFFICE PRODUCTS Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65253)
- C-Line Products Document Holders