Shop All Document Holders
C-Line Products
Shop Ticket Holders, 1 Side, 9 x 12", PK25
Mfr # 45912
Zoro # G7810979
product price: $24.49
/pk 25, $0.98/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Overall Width 10 in
- Overall Height 13 1/2 in
- Seam Style Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 45912
- Zoro # G7810979
- UPC # 038944459127
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 10 in |
Overall Height | 13 1/2 in |
For Document Width | 9 in |
For Document Length | 12 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Seam Style | Stitched |
Document Loading | Side |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- BUSINESS SOURCE Clips, Paper, Standard, Jumbo, PK10 (65639)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- C-LINE PRODUCTS Sheet Protector, Color Tabs, Clear, PK5 (5550)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61008)
- C-LINE PRODUCTS Protector, Sheet, Reduced Glr 200PK (CLI62067)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 5ST Set of 12 ST, 60PK (05557-BX)
- C-LINE PRODUCTS C-Line Index Card Case (C-585201)
- BUYERS PRODUCTS Document Holder, SS, 9 L x 4 D In. (5201100)
- C-Line Products Document Holders