Shop All Document Holders
C-Line Products
Shop Ticket Holder, Yellow, 9 x 12", PK15
Mfr # 43916
Zoro # G7811030
original price:
$24.55
8% off
new price: $22.45
/pk 15, $1.50/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear, Yellow
- Features Heavyweight, Reusable, Sturdy
- Overall Width 10 in
- Overall Height 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 43916
- Zoro # G7811030
- UPC # 799198507230
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 10 in |
Overall Height | 13 1/2 in |
For Document Length | 12 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear, Yellow |
Features | Heavyweight, Reusable, Sturdy |
Seam Style | Stitched |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Yellow, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packing Tape, 1.88x54.7Yds., 24/CT, Clear 4PK (DUC393730)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- PELICAN Foam for 1030 Pelican Microcase (1032)
- ROYAL TONER Toner For MS310 (501H), 5K Pages (50F1H00)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- C-LINE PRODUCTS Shop Ticket Holders, Magnetic, 9"W, PK25 (85912)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, one side clear, 11 x 17, 25PK (45117)
- C-LINE PRODUCTS Sheet Protector, Antimicrobial, PK100 (62033)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- C-Line Products Document Holders