Shop All Document Holders
C-Line Products
Shop Ticket Holder, Vinyl, Clear, 4x6", PK50
Mfr # 80046
Zoro # G7812686
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Features Hanging System, Punched
- Product Type Shop Ticket Holder,Vinyl,Clear,4x6",PK50
- Sheet Size 4" Width x 6" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 80046
- Zoro # G7812686
- UPC # 038944800462
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 4" Width x 6" Length |
Details
Item | Shop Ticket Holder,Vinyl,Clear,4x6",PK50 |
Material | Vinyl |
Color | Clear |
Features | Hanging System, Punched |
Product Type | Shop Ticket Holder,Vinyl,Clear,4x6",PK50 |
Description
Shop Ticket Holder,Vinyl,Clear,4x6 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Strap Clip Self-Lam Badge Holder, PK25 (97101)
- MARKAL Paintstick, Gold, 4-1/4" L, 11 mm Tip (51131)
- MARSH Electric Tape Dispenser (TDE110)
- AVERY Binder, EZD Ring, Label Holder, 2", Black (08502)
- C-LINE PRODUCTS Side Loading Sheet Protectors, PK50 (00010)
- C-LINE PRODUCTS 12Pocket Bound Sheet Protector Presentation Book, Black Set of 12 Books, 12PK (33120-DS)
- C-LINE PRODUCTS C-Line Products Super Heavyweight Vinyl Sheet Protector, Clear, 11 x 8 1/2, 50/BX (61013)
- C-LINE PRODUCTS Protector, Sheet, Heavywt, Clr 200PK (CLI62097)
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Multicolor, PK8 (05580)
- C-LINE PRODUCTS Shop Ticket Holder, 9-3/4"Wx13-3/5"Lx1/10"H, 25/BX, WERD 5PK (CLI44104)
- BETTER OFFICE PRODUCTS White Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65259)
- C-Line Products Document Holders