Shop All Document Holders
C-Line Products
Shop Ticket Holder, Vinyl, 9x12, PK50
Mfr # 80912
Zoro # G6432076
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 50
- Color Clear
- Thickness Super Heavyweight
- Application Inventory Cards; Production Schedules; Restaurant Menus; Work Orders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 80912
- Zoro # G6432076
- UPC # 038944809120
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 9 3/4 in |
Overall Height | 12 in |
Size | 9 x 12 |
For Document Length | 12 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Sheet Capacity | 50 |
Color | Clear |
Thickness | Super Heavyweight |
Application | Inventory Cards; Production Schedules; Restaurant Menus; Work Orders |
Weight | 4.52 lbs |
Capacity | 50 |
Seam Style | Sonic Welded |
Number of Holes Punched | 1 |
Back | Clear Back |
Load Orientation | Top |
Sheet Protector Type | Shop Ticket |
Mounting Method | Punched Hole |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- BANKERS BOX Letter Sorter, Black (FEL6171301)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- C-LINE PRODUCTS Pocket, Dry Erase, 9x12", Assorted, PK25 (42620)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 5x8, PK50 (80058)
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK25 (43910)
- C-LINE PRODUCTS Self Adhesive Holder, Vinyl, PK50 (70911)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- CHARLES LEONARD Sheet Protectors, Standard Weight, Clear, PK200 (48241)
- C-Line Products Document Holders