Shop All Document Holders
C-Line Products
Shop Ticket Holder, Vinyl, 5x8, PK50
Mfr # 80058
Zoro # G6432091
product price: $22.79
/pk 50, $0.46/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 25
- Thickness Super Heavyweight
- Capacity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 80058
- Zoro # G6432091
- UPC # 038944800585
- Country of Origin China
- Category Document Holders
Dimensions
Size | 5 x 8 |
Overall Height | 8 3/4 in |
Overall Width | 5 1/2 in |
For Document Length | 8 in |
For Document Width | 5 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 25 |
Thickness | Super Heavyweight |
Capacity | 25 |
Application | Inventory Cards; Production Schedules; Restaurant Menus; Work Orders |
Weight | 1.81 lbs |
Seam Style | Sonic Welded |
Load Orientation | Top |
Number of Holes Punched | 1 |
Back | Clear Back |
Sheet Protector Type | Shop Ticket |
Mounting Method | Punched Hole |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 5mil, 9x11.5, Clr, PK200 (5245301)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Ink Jet, 150/Pack (8164)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 10/PK, Assorted 10PK (CLI43920)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 5 x 8, 25/BX (46058)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 5"x8", 25/BX, Clear Vinyl 25PK (CLI46058)
- C-LINE PRODUCTS Shop Ticket Holders, 35 Sht Cap, 9"x12", 15/BX, Clear 15PK (CLI82912)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- C-LINE PRODUCTS C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX (82912)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 6"x9", 25/BX, Clear Vinyl 25PK (CLI46069)
- C-Line Products Document Holders