Shop All Document Holders
C-Line Products
Shop Ticket Holder, Neon Color, 9x12", PK25
Mfr # 43910
Zoro # G7810918
original price:
$36.95
9% off
new price: $33.39
/pk 25, $1.34/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Overall Width 10 in
- Overall Height 13 1/2 in
- Seam Style Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 43910
- Zoro # G7810918
- UPC # 038944439105
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 10 in |
Overall Height | 13 1/2 in |
For Document Length | 12 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Seam Style | Stitched |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (147-A06-P02)
- AMERICAN LABELMARK CO LabelMaster® L20R Cargo Aircraft Only Label, Paper, 500/Roll (L20R)
- AVERY Avery® Big Tab™ Insertable Dividers 11109, Buff Paper, 5 Multicolor Tabs, 1 Set (7278211109)
- RAPID Staple Cartridge for 5050e, 5000 Cap (73158)
- C-LINE PRODUCTS Label Pocket, Self-Adhesive, Clear, PK25 (70443)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Yellow, 24PK (33946-BX)
- C-LINE PRODUCTS Shop Ticket Holders, 35 Sht Cap, 9"x12", 15/BX, Clear 15PK (CLI82912)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, Horz, 11"x8-1/2", 25/BX, CL 5PK (CLI49911)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- C-LINE PRODUCTS Left-Handed Sorters, All-Purpose (30515)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- C-Line Products Document Holders