Shop All Document Holders
C-Line Products
Shop Ticket Holder, Magnetic, 9 x 12", PK15
Mfr # 83912
Zoro # G7812598
product price: $61.65
/pk 15, $4.11/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Overall Width 9 3/4 in
- Overall Height 12 3/4 in
- Seam Style Sonic Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 83912
- Zoro # G7812598
- UPC # 038944839127
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 9 3/4 in |
Overall Height | 12 3/4 in |
For Document Length | 12 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Seam Style | Sonic Welded |
Mounting Method | Magnetic |
Backing Material | Magnetic |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 15
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- AIR LOCKER Manual / Hand Plier Stapler Uses Fine Wire Standard Staples 24/6-8 mm & 26/6-8 mm (A08)
- C-LINE PRODUCTS C-Line 85050 Redi-Mount Photo Sheets 3-Hole Punched 11 x 9 50 Sheets per Box (85050)
- C-LINE PRODUCTS C-Line Two-Pocket Heavyweight Poly Portfolio Folder, White, 25/Set (33957-BX)
- C-LINE PRODUCTS C-Line Products Super Heavyweight Vinyl Sheet Protector, Clear, 11 x 8 1/2, 50/BX (61013)
- C-LINE PRODUCTS C-Line Products Vinyl Report Covers with Binding Bars, Red, Matching Binding Bars, 11 x 8 1/2, 50/BX (32554)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Clear, PK10 (43920)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 11"x8-1/2", 15/BX, CL 15PK (CLI83911)
- BETTER KITCHEN PRODUCTS Crystal Clear Recipe Card Covers, 4 x 6 Inch, 200PK (81020)
- C-Line Products Document Holders