Shop All Document Holders
C-Line Products
Shop Ticket Holder, Hanging, Red, PK25
Mfr # 7416-N
Zoro # G7465179
product price: $25.19
/pk 25, $1.01/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Color Clear, Red
- Width 10 1/2 in
- Height 11 3/4 in
- Mounting Type Hanging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 7416-N
- Zoro # G7465179
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10 1/2 in |
Height | 11 3/4 in |
Details
Item | Shop Ticket Holder |
Material | vinyl |
Color | Clear, Red |
Mounting Type | Hanging |
Seam Style | Stitched |
Opening | Top |
Product Type | Shop Ticket Holder |
Description
Shop Ticket Holder, Mounting Type Hanging, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Red, Width 10 1/2 in, Height 11 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Quadrille Graph Paper, 20 Pg (19010)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- KENSINGTON OfficeAssist Auto Feed Shredder (K52052AM)
- ILC Replacement For PREMIUM POWER, C9369W (C9369W)
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 (43914)
- C-LINE PRODUCTS C-Line 45114 Shop Ticket Holders 11 x 14 Clear Front with Black Pressboard Back 25/box (45114)
- C-LINE PRODUCTS C-Line Products- Inc. CLI80911 Vinyl Shop Seal Ticket Holder- 8-.50in.x11in.- Clear (80911)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62047 Top Load Sheet Protector- 7HP- Heavyweight- Legal- Clear (CLI62047)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Top Load, Super Heavy, Clear, 9x12, PK15 (43915)
- C-LINE PRODUCTS Holder, Open Side, 8.5x11, Clear, PK25 (49911)
- DEFLECTO Document Holder, leaflet-size, 4-1/2/"x3-3/4"x8", Clear (DEF775383)
- C-Line Products Document Holders