Shop All Document Holders
C-Line Products
Shop Ticket Holder, Clear, 9 x 12", PK50
Mfr # 80912
Zoro # G7812695
original price:
$26.99
5% off
new price: $25.39
/pk 50, $0.51/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Overall Width 9 3/4 in
- Overall Height 12 in
- Seam Style Sonic Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 80912
- Zoro # G7812695
- UPC # 038944809120
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 9 3/4 in |
Overall Height | 12 in |
For Document Length | 12 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Seam Style | Sonic Welded |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box (UNV79000***)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Pink, Pk1000 (5CXL7)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- LEARNING RESOURCES Snap it Up® Card Games, Phonics + Reading - Word Families (3043)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- C-LINE PRODUCTS Holder, Shop Ticket, 9x12, Clear, PK15 (39912)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Blue, 24PK (33945-BX)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 4x6", PK50 (80046)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61003)
- C-LINE PRODUCTS 10Pocket Poly Portfolio with WriteOn Tabs Set of 12 Portfolios, 12PK (33650-DS)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.125"W, PK10 (252112)
- C-Line Products Document Holders