Shop All Document Holders
C-Line Products
Shop Ticket Holder, 9x12, Black, PK15
Mfr # 50912
Zoro # G6432365
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 75
- Color Clear/Black
- Thickness Super Heavyweight Plus
- Product Type Shop Ticket Holder,9x12,Black,PK15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 50912
- Zoro # G6432365
- UPC # 038944509129
- Country of Origin China
- Category Document Holders
Dimensions
Overall Height | 13 5/8 in |
Size | 9 x 12 |
Overall Width | 10 in |
For Document Width | 9 in |
For Document Length | 12 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Sheet Capacity | 75 |
Color | Clear/Black |
Thickness | Super Heavyweight Plus |
Product Type | Shop Ticket Holder,9x12,Black,PK15 |
Application | Shop Tickets-Color-Coding |
Capacity | 75 |
Finish | Clear |
Weight | 3.07 lbs |
Seam Style | Stitched |
Back | Clear Back |
Number of Holes Punched | 3 |
Stitching | Black Stitching |
Sheet Protector Type | Shop Ticket |
Load Orientation | Top |
Mounting Method | Punched Hole |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- 3M COMMERCIAL Scotch, SELF-SEALING LAMINATING POUCHES, 9 MIL, 3.8in X 2.4in, GLOSS CLEAR, 10PK (LS85110G)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, 9"Wx12"H, 15/BX, Clear 15PK (CLI74112)
- C-LINE PRODUCTS Shop Ticket Holder, Plastic, 11"x17", 25/BX, Clear Vinyl 25PK (CLI46117)
- C-LINE PRODUCTS Label Pocket, Self-Adhesive, Clear, PK25 (70443)
- C-LINE PRODUCTS C-Line Products Two-Pocket Heavyweight Poly Portfolio Folder, Orange, 25 Folders/Set (33952-BX)
- C-LINE PRODUCTS Shop Ticket Holder, w/Strap, 9"Wx12"H, 15/BX, Red/Clear 15PK (CLI41924)
- C-LINE PRODUCTS Sheet Protector, Foldout, Clear, PK25 (62237)
- DAVENPORT Acco Brands- Inc. Reinforced Report Cover- 2in. Cap- 2-.75in. C-C- 8-.50in.x14in.- RD (DA517376)
- C-Line Products Document Holders