Shop All Document Holders
C-Line Products
Shop Ticket Holder, 9 x 12", PK15
Mfr # 41922
Zoro # G7810909
product price: $22.79
/pk 15, $1.52/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Overall Height 14 1/8 in
- Overall Width 10 1/2 in
- Seam Style Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 41922
- Zoro # G7810909
- UPC # 038944419220
- Country of Origin China
- Category Document Holders
Dimensions
Overall Height | 14 1/8 in |
Overall Width | 10 1/2 in |
For Document Width | 9 in |
For Document Length | 12 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Seam Style | Stitched |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615315)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- SAFCO Letter Tray/File Holder, 8, Comp (3129BL)
- STOREX Portable File Storage Box with XL Lid (STX61504U01C)
- C-LINE PRODUCTS C-Line Classroom Connector School-to-Home Folders, Blue, 25/Box (32005)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 12-Pocket, PK6 (33120)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- C-LINE PRODUCTS Pocket, Dry Erase, 9x12", Assorted, PK25 (42620)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- C-LINE PRODUCTS Shop Tickte Hldr, 2Pockt, Strap, Clear, PK15 (38912)
- MADE-TO-STICK Plastic Report Cover Prong Clip Letter 3'' Capacity Frosted Cover/Black Back (MA719542)
- C-Line Products Document Holders